Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS SKY 2XL
ORN 8900 SCRUB TROUSERS SKY 2XL
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.SK.R.2XL
rubix:
354A7575
ean:
5055748786445
Technical specifications
Colour
blue
Size
2xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS SKY 2XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
2xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 36.5R
"REGATTA TRJ330R ACTION TROUSERS DARK GREY 38"" R"
MASCOT 00579 MONTANA TROUSERS WHITE 27R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 40T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 20S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 22S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 27T
PORTWEST CD886BK - BLACK WX2 STRETCH SUSTAINABLE WORK TROUSERS S34
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 36.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 46.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 35.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 32.5S
MASCOT 00579 MONTANA TROUSERS WHITE 40.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 46S