Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 42.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 42.5T
Trousers Orlando navy
References
mascot:
00773-430-01-90C58
rubix:
384A9426
ean:
5708628330602
Technical specifications
Colour
navy
Size
90c58
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 42.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
920
g
Colour
navy
Size
90c58
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 5816 TROUSERS NAVY/YELLOW 42R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 36.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 36.5T
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 40"" R"
ORN 2500 CONDOR COMBAT TROUSER BLACK 28R
MASCOT 17279 ADVANCED TROUSERS DNAVY 34.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 52T
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 40.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 34.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 44R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 48S
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 44.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 44.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 31.5R
HELLYHAN 77405_990-C44 OXFORD 4X CONS PANT BLACK W31