MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 34.5S


Trousers Pittsburgh Black

References
mascot:10579-442-09-76C50
rubix:384A5717
ean:5711074078882
Pants Pittsburgh 10579-442-09 / 76C50
brand logo
Technical specifications
Colourblack
Size76c50
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 34.5S


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight640 g
Colourblack
Size76c50
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
  • Usually arrives within 14 working days