Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 46.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 46.5T
Trousers Orlando navy
References
mascot:
00773-430-01-90C62
rubix:
384A9428
ean:
5708628330626
Technical specifications
Colour
navy
Size
90c62
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 46.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
940
g
Colour
navy
Size
90c62
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 14R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 40.5S
PROGARM 7638 TROUSERS NAVY 40R
PORTWEST LW97NARM LADIES NAVY WORK TROUSERS SIZE MEDIUM
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 38.5S
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 30"" T"
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 46.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 32S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 44.5R
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 30S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 50S
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 46"" T"
HELLYHAN 77556_990-D116 CHELSEA EVO BRZ CNCT PANT BLACK W45
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 38.5T
MASCOT 17279 ADVANCED TROUSERS DANTH 32.5R