Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 50.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 50.5T
Trousers Orlando navy
References
mascot:
00773-430-01-90C66
rubix:
384A9430
ean:
5708628330800
Technical specifications
Colour
navy
Size
90c66
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 50.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
1000
g
Colour
navy
Size
90c66
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.00
excl. VAT
/
Each
£
67.20
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 12R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 27R
PROGARM 7638 TROUSERS NAVY 30R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 35.5S
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 36"" T"
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 28S
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 28R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 56.5T
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 44S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 34.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 46S
PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 14R
HELLYHAN 77556_990-D108 CHELSEA EVO BRZ CNCT PANT BLACK W41
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 31.5T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 32S