Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5R
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5R
Trousers Pasadena navy
References
mascot:
07479-330-01-82C56
rubix:
384A6175
ean:
5707209560742
Technical specifications
Colour
navy
Size
82c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
780
g
Colour
navy
Size
82c56
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.30
excl. VAT
/
Each
£
45.96
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 22T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 40.5S
MASCOT 18365 ACCELERATE GILET D'ANTH/BLACK XL
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 42.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 33.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 38.5T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 31.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 28.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 28.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 36.5S
REGATTA TRJ395 R 8 JEOPARDIZE JOGGERS BLACK 2XL
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 32.5S
HELLYHAN 77574_990-C60 KENSINGTON PANT BLACK W44
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 42.5R
ORN 2900 VULTURE BALLISTIC TROUSER NAVY 52T