Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 34.5S
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 34.5S
Trousers Pasadena navy
References
mascot:
07479-330-01-76C50
rubix:
384A6161
ean:
5707209560360
Technical specifications
Colour
navy
Size
76c50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 34.5S
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
700
g
Colour
navy
Size
76c50
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.30
excl. VAT
/
Each
£
45.96
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 34.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 29.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 56.5R
REGATTA TRJ395 R 8 JEOPARDIZE JOGGERS BLACK XL
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 36.5T
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 32.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 28.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 46.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 28.5T
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 36"" R"
HELLYHAN 77570_990-D96 KENSINGTON CONS PANT BLACK W37
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 46.5T
ORBITINT HYDRA FLAME+ MACTL2 FR ARC COMBAT TROUSER NAVY 38L
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 30.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 29.5R