Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 42.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 42.5T
Trousers Patos anthracite/yellow
References
mascot:
12379-430-88817-90C58
rubix:
384A6503
ean:
5711074159246
Technical specifications
Colour
Grey
Size
90C58
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 42.5T
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
1040
g
Colour
Grey
Size
90C58
Class EN20471
1
Main material
Polyester
Grammage
310
g/m²
Secondary colour
Yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST S487YERS HI-VIS BREATHABLE TROUSERS YELLOW SIZE S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DNAVY 35.5S
PROGARM 7522 DUNGAREE NAVY/YELLOW 38T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 40.5T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER NAVY 48S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 44.5T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 32.5R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 40.5S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 50.5S
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 48.5R
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 54T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DANTH 48.5R
PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK 28 R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 40.5T
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 42S