Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 34.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 34.5T
Trousers Patos navy/orange
References
mascot:
12379-430-0114-90C50
rubix:
384A6437
ean:
5707209985606
Technical specifications
Colour
Navy
Size
90-50
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 34.5T
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
980
g
Colour
Navy
Size
90-50
Class EN20471
1
Main material
Polyester
Grammage
310
g/m²
Secondary colour
Orange
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW 2XL SHORT
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 35.5T
MASCOT 16879 GERALDTON TROUSERS W/K PCTS HV ORG 30.5R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DNAVY 34.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 36.5S
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 40.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 35.5T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 40R
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 34.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 33.5T
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 46T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 35.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 31.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 34.5T
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 46L