Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 46.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 46.5R
Trousers Patos navy/yellow
References
mascot:
12379-430-0117-82C62
rubix:
384A6464
ean:
5707209984722
Technical specifications
Colour
Navy
Size
82-62
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 46.5R
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
1060
g
Colour
Navy
Size
82-62
Class EN20471
1
Main material
Polyester
Grammage
310
g/m²
Secondary colour
Yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.85
excl. VAT
/
Each
£
77.82
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW S
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 40.5S
PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK 30 S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 36.5R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 30.5T
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 40.5S
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 48T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/DANTH 42.5S
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 10R
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE XL
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 48S
MASCOT 15690 ASHFORD WINTER TROUSERS HV RED M
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 28.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DNAVY 33.5T
HELLYHAN 77500_369-C60 ICU BRZ CONS PANT CL1 YELLOW/EBONY W44