Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 46.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 46.5T
Trousers Patos navy/yellow
References
mascot:
12379-430-0117-90C62
rubix:
384A6479
ean:
5707209985026
Technical specifications
Colour
navy
Size
90c62
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 46.5T
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
1100
g
Colour
navy
Size
90c62
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 40R
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 42R
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 34.5T
MASCOT 15679 LEEDS TROUSERS W/K PCTS D'ANTH/HV YEL 36.5S
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 4XL S
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 34.5T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 34T
PW380BKR26 BLACK WOMEN STRETCH WORK TROUSER
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 50.5S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 34.5T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 36.5T
PROGARM 4616 TROUSERS HV ORANGE 38R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW M
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 14S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 42.5R