Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 44"" S"
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 44"" S"
Workwear trousers Regatta
References
regatta:
TRJ510 S 800 044
rubix:
377A7341
ean:
5051522829179
Technical specifications
Colour
black
Size
44s
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 44"" S"
Technical specifications
Attributes
Colour
black
Size
44s
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 32"" T"
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 42.5R
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 38S
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 33.5R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 12S
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 42.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 40.5T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 52.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 40.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 16R
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 42.5T
HELLYHAN 77460_990-D112 OXFORD PANT BLACK W43
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 32.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 46.5T