MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 38.5R

Trousers Pittsburgh dark anthracite

See technical information
References
Mascot:10579-442-18-82C54
Rubix:384A5817
EAN:5707209826169
Pants Pittsburgh 10579-442-18 / 82C54
Technical specifications
Colourgrey
Size82/54
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 38.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight720 g
Colourgrey
Size82/54
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 58.60 excl. VAT
/ Each
£ 70.32 incl. VAT
  • Usually arrives within 14 working days

Size

82/54
Select variants (38)