MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 32.5T


Trousers Pittsburgh royal

References
mascot:10579-442-11-90C48
rubix:384A5788
ean:5707209825681
Pants Pittsburgh 10579-442-11 / 90C48
brand logo
Technical specifications
Colourblue
Size90c48
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 32.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight700 g
Colourblue
Size90c48
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days