MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 44.5T


Trousers Rhodos dark anthracite

References
mascot:07279-154-18-90C60
rubix:384A8814
ean:5707209603029
Service pants Rhodos 07279-154-18 / 90C60
brand logo
Technical specifications
Colourgrey
Size90c60
Main materialpolyester
See all Specifications

Product details : MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 44.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets have many different compartments so you can equip them as desired. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight820 g
Colourgrey
Size90c60
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 81.57 excl. VAT
/ Each
£ 97.88 incl. VAT
  • Usually arrives within 14 working days