MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 28R

Trousers Ronda black

See technical information

References

Mascot:08131-010-09-82C43
Rubix:380A1487
EAN:5707209660923
Work trousers Ronda 08131-010-09 / 82C43

Technical specifications

Colourblack
Size82/43
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 28R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight960 g
Colourblack
Size82/43
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/43