MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 30.5S


Trousers Ronda Khaki

References
mascot:08131-010-05-76C46
rubix:380A1403
ean:5711074027101
Work trousers Ronda 08131-010-05 / 76C46
brand logo
Technical specifications
Colourkhaki
Size76c46
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 30.5S


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourkhaki
Size76c46
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days