MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 44.5T

Trousers Torino anthracite/black

See technical information

References

Mascot:00979-430-8889-90C60
Rubix:384A5533
EAN:5708628332750
Pants Torino 00979-430-8889 / 90C60

Technical specifications

Colourgrey
Size90/60
Main materialpolyester
See all Specifications

Product details : MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 44.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight980 g
Colourgrey
Size90/60
Main materialpolyester
Secondary colourblack
Grammage310 g/m²
Material65% polyester/35% cotton
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size

90/60