MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 40.5T

Trousers Ronda Navy

See technical information

References

Mascot:08131-010-01-90C56
Rubix:380A1399
EAN:5707209658487
Work trousers Ronda 08131-010-01 / 90C56

Technical specifications

Colournavy
Size90/56
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 40.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1120 g
Colournavy
Size90/56
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/56