Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 54.5S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 54.5S
Trousers Grafton navy
References
mascot:
00299-430-01-X7C70
rubix:
385A3645
ean:
5707209131430
Technical specifications
Colour
navy
Size
x7c70
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 54.5S
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
900
g
Colour
navy
Size
x7c70
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 33.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 30S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 36.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 44.5R
HELLYHAN 77595_990-C38 WOMENS LUNA BRZ CNCT PANT BLACK W28
PROGARM 5816 TROUSERS NAVY/YELLOW 30S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 30.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 30.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 46.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 44.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 28.5S
HELLYHAN 77382_990-D120 BARCODE CNCT CARGO PANT BLACK W46.5
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 32IN SHORT
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 36.5S
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 38.5T