ORN 2800 MERLIN TRADESMAN TROUSER NAVY 38R
Merlin Tradesman Trouser
See technical informationSee documentsReferences
Orn:2800-15 MER LIN NVY 38R
Rubix:2526517
EAN:5055748759609

Documents
Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 38R
A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image
Merlin Tradesman Trouser Navy Size 38
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 38 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- In stock: Next day delivery
Size
38
