MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 29.5T


Trousers Springfield Antraciet

References
mascot:10131-154-18-90C45
rubix:380A1643
ean:5707209818201
Work trousers Springfield 10131-154-18 / 90C45
brand logo
Technical specifications
Colourgrey
Size90c45
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 29.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight820 g
Colourgrey
Size90c45
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days