MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 50.5R


Trousers Springfield Black

References
mascot:10131-154-09-82C66
rubix:380A1599
ean:5707209817389
Work trousers Springfield 10131-154-09 / 82C66
brand logo
Technical specifications
Colourblack
Size82c66
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 50.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight980 g
Colourblack
Size82c66
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 108.12 excl. VAT
/ Each
£ 129.74 incl. VAT
  • Usually arrives within 14 working days