MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS D'NAVY 38.5R


Trousers Springfield dark navy

References
mascot:10131-154-010-82C54
rubix:154A7276
ean:5707209816528
Work trousers Springfield 10131-154-010 / 82C54
brand logo
Technical specifications
Colournavy
Size82c54
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS D'NAVY 38.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colournavy
Size82c54
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 83.11 excl. VAT
/ Each
£ 99.73 incl. VAT
  • Usually arrives within 14 working days