MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 36.5R

Trousers Temora dark anthracite/black

See technical information
References
Mascot:15779-330-1809-82C52
Rubix:384A6057
EAN:5711074324897
Pants Temora 15779-330-1809 / 82C52
Technical specifications
Colourgrey
Size82/52
Main materialpolyester
See all Specifications

Product details : MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 36.5R


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. The dark contrast is placed where the clothing is most exposed to dirt. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.

Technical specifications


Attributes
Logistic Weight800 g
Colourgrey
Size82/52
Main materialpolyester
Secondary colourblack
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/52
Select variants (30)