MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 50.5R
Trousers Pittsburgh dark navy
See technical informationReferences
Mascot:10579-442-010-82C66
Rubix:384A5695
EAN:5707209824066

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 50.5R
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Colour | navy |
| Size | 82/66 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 74.59 excl. VAT
/ Each
£ 89.51 incl. VAT
- Usually arrives within 14 working days
Size
82/66
