MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 32.5R

Trousers Temora royal/dark navy

See technical information
References
Mascot:15779-330-11010-82C48
Rubix:384A6025
EAN:5711074325474
Pants Temora 15779-330-11010 / 82C48
Technical specifications
Colourblue
Size82/48
Main materialpolyester
See all Specifications

Product details : MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 32.5R


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. The dark contrast is placed where the clothing is most exposed to dirt. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.

Technical specifications


Attributes
Logistic Weight700 g
Colourblue
Size82/48
Main materialpolyester
Secondary colournavy
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/48
Select variants (30)