MASCOT 09279 THASOS TROUSERS BLACK 42.5R


Trousers Thasos Black

References
mascot:09279-154-09-82C58
rubix:379A9630
ean:5707209728906
Pants Thasos 09279-154-09 / 82C58
brand logo
Technical specifications
Colourblack
Size82c58
Main materialpolyester
See all Specifications

Product details : MASCOT 09279 THASOS TROUSERS BLACK 42.5R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Fly with zip. Back pockets, one with flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight640 g
Colourblack
Size82c58
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days