MASCOT 09279 THASOS TROUSERS DNAVY 28T


Trousers Thasos dark navy

References
mascot:09279-154-010-90C43
rubix:379A9600
ean:5707209732460
Pants Thasos 09279-154-010 / 90C43
brand logo
Technical specifications
Colournavy
Size90c43
Main materialpolyester
See all Specifications

Product details : MASCOT 09279 THASOS TROUSERS DNAVY 28T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Fly with zip. Back pockets, one with flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight560 g
Colournavy
Size90c43
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days