MASCOT 09279 THASOS TROUSERS DNAVY 44.5T


Trousers Thasos dark navy

References
mascot:09279-154-010-90C60
rubix:379A9613
ean:5707209728586
Pants Thasos 09279-154-010 / 90C60
brand logo
Technical specifications
Colournavy
Size90c60
Main materialpolyester
See all Specifications

Product details : MASCOT 09279 THASOS TROUSERS DNAVY 44.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Fly with zip. Back pockets, one with flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight680 g
Colournavy
Size90c60
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days