MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 44.5R

Trousers Toledo Navy

See technical information

References

Mascot:03079-010-01-82C60
Rubix:384A8912
EAN:5707209201300
Pants Toledo 03079-010-01 / 82C60

Technical specifications

Colournavy
Size82/60
Main materialpolyester
See all Specifications

Product details : MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 44.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. CORDURA® fabric reinforced thigh pocket and flap with hook and loop fastening. Ruler pocket and pen pocket in durable CORDURA® fabric. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colournavy
Size82/60
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 66.63 excl. VAT
/ Each
£ 79.96 incl. VAT
  • Usually arrives within 14 working days

Size

82/60