Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 28T
MASCOT 00579 MONTANA TROUSERS WHITE 28T
Trousers Montana white
References
mascot:
00579-430-06-90C43
rubix:
379A9834
ean:
5708628741866
Technical specifications
Colour
white
Size
90c43
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 28T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
700
g
Colour
white
Size
90c43
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 40.5T
HELLYHAN 77563_990-D104 MAGNI EVO CONS PANT BLACK W40
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 42.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 34.5S
HELLYHAN 77570_990-D120 KENSINGTON CONS PANT BLACK W46.5
MASCOT 18365 ACCELERATE GILET DANTH/BLACK S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 20T
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 46.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 44.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 28.5T
HELLYHAN 77556_990-D112 CHELSEA EVO BRZ CNCT PANT BLACK W43
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 28S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 34.5R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 50.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 44.5T