References
Mascot:03079-010-01-90C72
Rubix:384A8939
EAN:5707209201843

Product details : MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 56.5T
Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. CORDURA® fabric reinforced thigh pocket and flap with hook and loop fastening. Ruler pocket and pen pocket in durable CORDURA® fabric. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Colour | navy |
| Size | 90/72 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
- Usually arrives within 14 working days
Size
90/72
