Trousers Torino black/anthracite
Colour | Black |
---|---|
Size | 90C68 |
Main material | Polyester |
Logistic Weight | 1040 g |
---|---|
Colour | Black |
Size | 90C68 |
Main material | Polyester |
Grammage | 310 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | Grey |
Usually arrives within 14 working days