MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 29.5T

Trousers Torino navy/royal

See technical information
References
Mascot:00979-430-111-90C45
Rubix:384A5481
EAN:5708628275361
Pants Torino 00979-430-111 / 90C45
Technical specifications
Colournavy
Size90/45
Main materialpolyester
See all Specifications

Product details : MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 29.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight840 g
Colournavy
Size90/45
Main materialpolyester
Secondary colourblue
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size

90/45
Select variants (42)