MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 34.5R

Trousers Torino royal/navy

See technical information

References

Mascot:00979-430-1101-82C50
Rubix:384A5423
EAN:5708628159456
Pants Torino 00979-430-1101 / 82C50

Technical specifications

Colourblue
Size82/50
Main materialpolyester
See all Specifications

Product details : MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 34.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight860 g
Colourblue
Size82/50
Main materialpolyester
Secondary colournavy
Grammage310 g/m²
Material65% polyester/35% cotton
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
  • Usually arrives within 14 working days

Size

82/50