MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 50.5R

Trousers Torino royal/navy

See technical information

References

Mascot:00979-430-1101-82C66
Rubix:384A5432
EAN:5708628166225
Pants Torino 00979-430-1101 / 82C66

Technical specifications

Colourblue
Size82/66
Main materialpolyester
See all Specifications

Product details : MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 50.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1000 g
Colourblue
Size82/66
Main materialpolyester
Secondary colournavy
Grammage310 g/m²
Material65% polyester/35% cotton
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
  • Usually arrives within 14 working days

Size

82/66