MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 44.5T


Trousers Totana navy

References
mascot:08679-154-09-90C60
rubix:384A9049
ean:5707209644299
Pants Totana 08679-154-09 / 90C60
brand logo
Technical specifications
Colourblack
Size90c60
Main materialpolyester
See all Specifications

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 44.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight780 g
Colourblack
Size90c60
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days