GISS 845030 URBAN WORK TROUSERS 1 SIZE XL


Trousers urban work 1

References
giss:845030
rubix:216A6970
ean:3660338074707
URBAN WORK TROUSERS 1 Size XL
brand logo
brand logo
Technical specifications
Colourgrey
Sizexl
Main materialcotton
See all Specifications

Product details : GISS 845030 URBAN WORK TROUSERS 1 SIZE XL


Materials: Serge 60% cotton 40% polyester 245 g/m2 .
Colour scheme: Grey/Navy blue .
Elasticated sides, belt closed by button. Front and back belt loops in contrasting colour. Zip fly. Double topstitching side seems. Leg bottom with hem allowing retouching. Numerous pockets .
STRONG POINTS .
Soft, light and resistant fabric for all year use.

Strengths

"Smart-phone" pocket, badge holder, very wide hand pockets
Ruler, tool-holder pocket
brand logo

Technical specifications


Attributes
Colourgrey
Sizexl
Main materialcotton
Grammage245 g/m²
Materialserge 60% cotton / 40% polyester
Secondary colournavy
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
  • Usually arrives within 14 working days