Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5R
Workwear trousers Mascot
References
mascot:
22279-605-3534-82C52
rubix:
384A3523
ean:
5715411011365
Technical specifications
Colour
green
Size
82c52
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5R
Technical specifications
Attributes
Colour
green
Size
82c52
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 40"" S"
HELLYHAN 77556_990-D116 CHELSEA EVO BRZ CNCT PANT BLACK W45
ORN 2660 LADIES KEA ACTION TROUSER BLACK 6R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 28R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 38.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 32.5S
ORN 2100N HARRIER STRETCH TROUSER NAVY 30R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 28T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 28R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 40.5S
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 40.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 28R
GISS 886702 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE M
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 10T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 48.5R