GISS 861885 URBAN WORK PREMIUM 1 TROUSERS SIZE 3XL


Trousers urban work premium 1

References
giss:861885
rubix:216A6947
ean:3660338166358
URBAN WORK PREMIUM 1 TROUSERS Size 3XL
brand logo
Technical specifications
Colournavy
Size3xl
Main materialcotton
See all Specifications

Product details : GISS 861885 URBAN WORK PREMIUM 1 TROUSERS SIZE 3XL


Materials: 60% cotton 40% polyester Canvas 270 g/m² .
Colour scheme: Navy blue / Black .
Trousers with elasticated belt closed by "jeans” button. Zip fasteners. Triple topstitching Jeans pockets. Knee pads location. Preformed knees. .
STRONG POINTS .
Cordura® reinforcements: Leg bottoms, knee pads pockets, side pockets and meter pocket.

Technical specifications


Attributes
Colournavy
Size3xl
Main materialcotton
Knee pad pocketwith
Grammage270 g/m²
Material60% cotton / 40% polyester
Secondary colourblack
Show UNSPSC/ECL@SS
£ 38.66 excl. VAT
/ Each
£ 46.39 incl. VAT
  • Usually arrives within 14 working days