MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 35.5S

Trousers Wigan orange/dark anthracite

See technical information
References
Mascot:15531-860-1418-76C51
Rubix:380A1730
EAN:5711074283927
Work trousers Wigan 15531-860-1418 / 76C51
brand logo
Technical specifications
Colourorange
Size76/51
Class EN204712
See all Specifications

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 35.5S


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
brand logo

Technical specifications


Attributes
Logistic Weight1100 g
Colourorange
Size76/51
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
  • Usually arrives within 14 working days

Size

76/51
Select variants (39)