MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 38.5T
Trousers Wigan orange/dark navy
See technical informationReferences
Mascot:15531-860-14010-90C54
Rubix:80450474
EAN:5711074283705

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 38.5T
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Colour | orange |
| Size | 90/54 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
- Usually arrives within 14 working days
Size
90/54
