MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 48.5R

Trousers Wigan red/dark anthracite

See technical information
References
Mascot:15531-860-22218-82C64
Rubix:380A1864
EAN:5711074287505
Work trousers Wigan 15531-860-22218 / 82C64
brand logo
Technical specifications
Colourred
Size82/64
Class EN204712
See all Specifications

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 48.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
brand logo

Technical specifications


Attributes
Logistic Weight1260 g
Colourred
Size82/64
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 145.56 excl. VAT
/ Each
£ 174.67 incl. VAT
  • Usually arrives within 14 working days

Size

82/64
Select variants (39)