MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 38.5T


Trousers Wigan red/dark anthracite

References
mascot:15531-860-22218-90C54
rubix:380A1874
ean:5711074287703
Work trousers Wigan 15531-860-22218 / 90C54
brand logo
brand logo
Technical specifications
Colourred
Size90c54
Class EN204712
See all Specifications

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 38.5T


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
brand logo

Technical specifications


Attributes
Logistic Weight1160 g
Colourred
Size90c54
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colourgrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
  • Usually arrives within 14 working days