Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
SPARTEX 146900 WORK TROUSERS BUGATTI BLUE SIZE 60
SPARTEX 146900 WORK TROUSERS BUGATTI BLUE SIZE 60
Trousers
References
giss:
146900
rubix:
216A7063
ean:
3660338015816
Technical specifications
Colour
Blue
Size
60
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 146900 WORK TROUSERS BUGATTI BLUE SIZE 60
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
Blue
Size
60
Main material
Cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.11
excl. VAT
/
Each
£
20.53
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MASCOT 50378 LARISA TROUSERS DNAVY 33.5R
HELLYHAN 76563_990-C52 MAGNI CONS PANT BLACK W37
MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 18S
HELLYHAN 77441_992-C58 CHELSEA EVO CONS PANT BLACK W42
HELLYHAN 77441_992-C60 CHELSEA EVO CONS PANT BLACK W44
PORTWEST WORK TROUSERS ACTION BLACK 46 REGLUAR
HELLYHAN 77445_481-C54 CHELSEA EVO CARGO PANT CAMO W39
MASCOT 09279 THASOS TROUSERS BLACK 33.5T
MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 6S
MASCOT 18249 ACCELERATE 3/4 TROUSERS W/H PCTS DNAVY 30.5
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 29.5T
SPARTEX 854874 WORK TROUSERS - COTTON/POLYESTER SIZE 38 BUGATTI BLUE
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 40.5S
MASCOT 09279 THASOS TROUSERS DNAVY 31.5T
MASCOT 50378 LARISA TROUSERS DNAVY 30.5T