Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 29.5T
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 29.5T
Jeans Fafe dark denim blue
References
mascot:
50403-869-A32-90C45
rubix:
379A0374
ean:
5707209694164
Technical specifications
Colour
Navy
Size
90C45
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 29.5T
Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.
Technical specifications
Attributes
Logistic Weight
740
g
Colour
Navy
Size
90C45
Main material
Cotton
Grammage
410
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.82
excl. VAT
/
Each
£
80.18
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 146100 WORK TROUSERS BUGATTI BLUE SIZE 44
MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 24R
MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 18S
"REGATTA TRJ330S ACTION TROUSERS BLACK 38"" S"
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 35.5S
SPARTEX 146700 WORK TROUSERS BUGATTI BLUE SIZE 56
MASCOT 50378 LARISA TROUSERS DNAVY 46.5R
ORN 2500 CONDOR COMBAT TROUSER NAVY 50T
HELLYHAN 77461_990-C48 OXFORD CONS PANT BLACK W34
MASCOT 09279 THASOS TROUSERS DNAVY 42.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 42.5T
SPARTEX 854886 WORK TROUSERS - COTTON/POLYESTER SIZE 62 BUGATTI BLUE
MASCOT 18249 ACCELERATE 3/4 TROUSERS W/H PCTS DNAVY 34.5
HELLYHAN 77441_481-D96 CHELSEA EVO CONS PANT CAMO W37
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'ANTH 32.5R