Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
SPARTEX 146400 WORK TROUSERS BUGATTI BLUE SIZE 50
SPARTEX 146400 WORK TROUSERS BUGATTI BLUE SIZE 50
Trousers
References
giss:
146400
rubix:
216A7058
ean:
3660338015762
Technical specifications
Colour
Blue
Size
50
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 146400 WORK TROUSERS BUGATTI BLUE SIZE 50
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
Blue
Size
50
Main material
Cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.66
excl. VAT
/
Each
£
22.39
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
ORN 2500 CONDOR COMBAT TROUSER NAVY 52T
MASCOT 50378 LARISA TROUSERS DNAVY 44.5T
MASCOT 09279 THASOS TROUSERS BLACK 28R
MASCOT 09279 THASOS TROUSERS BLACK 48.5R
SPARTEX 854888 WORK TROUSERS - COTTON/POLYESTER SIZE 36 US GREEN
MASCOT 09279 THASOS TROUSERS BLACK 42.5T
MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 24S
PORTWEST BZ30BKRM BIZWELD TROUSERS BLACK SIZE M
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 38.5T
SPARTEX 854893 WORK TROUSERS - COTTON/POLYESTER SIZE 46 US GREEN
HELLYHAN 76563_990-C58 MAGNI CONS PANT BLACK W42
SPARTEX 854895 WORK TROUSERS - COTTON/POLYESTER SIZE 50 US GREEN
MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 18S
MASCOT 18249 ACCELERATE 3/4 TROUSERS W/H PCTS DNAVY 46.5
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 38.5S