References
Regatta:TRJ334 S 540 12L
Rubix:377A7013
EAN:5051513057338

Product details : REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 12 S
Regatta trj334s wms action ii trousers navy 12 s
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 12 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- In stock: Next day delivery
