LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER YELLOW 32S

Troussers Kingford Class 3

See technical information

References

Leo Workwear:CT04-Y-32S
Rubix:236A2348
EAN:5056082330615
brand logo

Technical specifications

Colouryellow
Size32
Class EN204711
See all Specifications

Product details : LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER YELLOW 32S


Railway Group Standard RIS-3279-TOMI. Improved Fit Combined with Stretch Fabric Provides Excellent Comfort and Freedom of Movement. Retromax+ Premium Reflective Tape. Made From 14 Recycled Plastic Bottles. Triple Stitched Main Seams & Quadruple Stitched Reflective Tape. Part-Elasticated Waistband with D-Ring Tethering Point. Articulated Knee for Improved Movement with Internal Knee Pad Pocket. Large Reinforced Cargo Pockets, Velcro® Brand Fastened with Reflective Tipping7 Belt Loops. Brushed Tricot Inner Waistband for Extra Comfort

Technical specifications


Attributes
Colouryellow
Size32
Class EN204711
Secondary colourno secondary color
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
  • Delivery usually within ( 2 ) days

Size

32